- Floor Squeegee
- 24 in
- Rubber
features
- Heavy-duty construction, cast iron handle socket
| Head Shape | Straight |
| Head Material | Rubber |
| Head Size | 24 in |
| Weight | 2.54 LB |
| Head Shape | Straight |
| Head Material | Rubber |
| Head Size | 24 in |
| Weight | 2.54 LB |