- Plastic Button Style Disc
- 2 in Diameter
| Dia. | 2 in |
| Type | General Purpose |
| Hardness Grade | Coarse (Brown) |
| Type of Abrasive | Coated |
| Weight | 0.02 LB |
| Dia. | 2 in |
| Type | General Purpose |
| Hardness Grade | Coarse (Brown) |
| Type of Abrasive | Coated |
| Weight | 0.02 LB |