- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 30 psi
| Gauge Pressure Range | 0 to 30 psi |
| Gauge Type | Dry |
| Mounting Style | Lower Mount |
| Connection Size | 1/4 in NPT Male |
| Gauge Function | Pressure Gauge |
| Case Material | Stainless Steel |
| Face Diameter | 2 1/2 in |
| Weight | 0.3 LB |

