| Gauge Function | Vacuum Gauge |
| Gauge Type | Liquid |
| Mounting Style | Lower Mount |
| Face Diameter | 2 1/2 in |
| Gauge Pressure Range | 0 to 30 inHg |
| Weight | 0.45 LB |
| Gauge Function | Vacuum Gauge |
| Gauge Type | Liquid |
| Mounting Style | Lower Mount |
| Face Diameter | 2 1/2 in |
| Gauge Pressure Range | 0 to 30 inHg |
| Weight | 0.45 LB |