- Pressure Gauge
- Dry Gauge Type
- Back Mount or Panel Mount
- Steel Case
- 0 to 400 psi
| Mounting Style | Back Mount or Panel Mount |
| Gauge Pressure Range | 0 to 400 psi |
| Gauge Function | Pressure Gauge |
| Gauge Type | Dry |
| Face Diameter | 2 1/2 in |
| Case Material | Steel |
| Weight | 0.35 LB |

