- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- Steel Case
- 0 to 200 psi
| Case Material | Steel |
| Gauge Type | Dry |
| Gauge Pressure Range | 0 to 200 psi |
| Mounting Style | Lower Mount |
| Face Diameter | 4 1/2 in |
| Gauge Function | Pressure Gauge |
| Weight | 0.82 LB |
| Case Material | Steel |
| Gauge Type | Dry |
| Gauge Pressure Range | 0 to 200 psi |
| Mounting Style | Lower Mount |
| Face Diameter | 4 1/2 in |
| Gauge Function | Pressure Gauge |
| Weight | 0.82 LB |