- 1/4" Needle Valve
- Gauge Accessory
- 303 Stainless Steel
- 5,000 psi
- 500 °F
applications
- Used primarily to closely regulate fine flow
- May be used as throttling device on lines where rapid and excessively pulsating pressures would tend to affect the gauge performance or mechanism
| Pressure [Max] | 5000 psi |
| Material | 303 Stainless Steel |
| Temperature Range [Max] | 500 °F |
| Connection Size | 1/4 in NPT |
| Weight | 0.5 LB |
| EAN or UPC | 759426463059 |

