- Large Size
- Grain Cowhide
- Palm Patch with Keystone Thumb
features
- Patch palm
- Gunn cut
- Keystone thumb
- Provides excellent fit, comfort, wear, and dexterity
- Least amount of breaking in
| Color | Tan |
| Glove Size | Large |
| Cuff Type | Slip-On or Shirred |
| Material | Grain Cowhide |
| Weight | 0.37 LB |

