Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Wells Lamont815-Y1901L

815-Y1901L

Weldrite Gloves
Item #101422965
  • Size Large, Pearl Grey Standard Shoulder Split Cowhide, One Piece Back with Wing Thumb, Reinforced Welting and Full Sock Lining
Wells Lamont815-Y1901L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size Large, Pearl Grey Standard Shoulder Split Cowhide, One Piece Back with Wing Thumb, Reinforced Welting and Full Sock Lining

description

  • Top quality construction and materials provide superb comfort. Full welting adds durability and greatly reduces the chance of burn-through at the seams.

features

  • Gunn cut
  • Wing thumb
  • Full flame-retardant hand sock lining
Material Split Cowhide
Glove Size Large
Color Gray
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison