- Size Medium, Grain Leather with Straight Thumb and Full Feature
description
- Hard working gloves for industry applications. Leather palms are constructed of only the best quality grain and split leathers.
applications
- Foundry
- Recycling
- Iron and steel working
- Construction
- Landscaping
features
- Full feature
- Gunn cut
- Wing thumb
| Glove Type | Leather Palm |
| Material | Grain Leather |
| Glove Size | Medium |
| Cuff Type | Gauntlet |
| Weight | 0.6 LB |

