- Size Large
- Leather Palm w/Wing Thumb
- Safety Cuff
| Glove Size | Large |
| Glove Type | Leather Palm |
| Material | Leather |
| Cuff Type | Safety Cuff |
| Weight | 0.37 LB |
| Glove Size | Large |
| Glove Type | Leather Palm |
| Material | Leather |
| Cuff Type | Safety Cuff |
| Weight | 0.37 LB |