- Size Small, Grain Pigskin, Clute Cute with Keystone Thumb and 2" Safety Cuff Glove
features
- Clute cut
- Keystone thumb
- Safety cuff
- Provides excellent fit, comfort, wear, and dexterity
- Least amount of breaking in
| Material | Grain Pigskin |
| Color | Beige |
| Glove Size | Small |
| Cuff Type | Safety |
| Weight | 0.5 LB |

