Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Wells LamontY1930L

Y1930L

Weldrite Gloves
Item #104017741
  • Size Large, Sewn with DuPont Kevlar, Select Side Split Cowhide with Double Stitched, Reinforced Wing Thumb and Palm, Full Flame Retardant Sock and Thermal Foam Lining with Welting on all Exposed Seams
Wells LamontY1930L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size Large, Sewn with DuPont Kevlar, Select Side Split Cowhide with Double Stitched, Reinforced Wing Thumb and Palm, Full Flame Retardant Sock and Thermal Foam Lining with Welting on all Exposed Seams

description

  • Top quality construction and materials provide superb comfort. Full welting adds durability and greatly reduces the chance of burn-through at the seams.

features

  • Wing thumb
  • Full flame-retardant hand sock lining
Material Split Cowhide
Glove Size Large
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison