- Size Large, Full Leather Back with Thumb and sewn with Dupont Kevlar, Safety Cuff
description
- Hard working gloves for industry applications. Leather palms are constructed of only the best quality grain and split leathers.
applications
- Foundry
- Recycling
- Iron and steel working
- Construction
- Landscaping
| Glove Size | Large |
| Cuff Type | Safety |
| Glove Type | Leather Palm |
| Material | Leather |
| Weight | 0.5 LB |

