| Material | Nitrile |
| Glove Size | Large |
| Color | Blue |
| Thickness | 4 mil |
| Style | Textured |
| Weight | 14.99 LB |
| EAN or UPC | 662909029072 |
| Material | Nitrile |
| Glove Size | Large |
| Color | Blue |
| Thickness | 4 mil |
| Style | Textured |
| Weight | 14.99 LB |
| EAN or UPC | 662909029072 |