| Cuff Style | Straight |
| Thickness Specification | 15 mil |
| Color | Green |
| Style | Diamond Embossed Texture |
| Material | Nitrile |
| Glove Size | 3X-Large |
| Weight | 1.72 LB |
| EAN or UPC | 662909334220 |
| Cuff Style | Straight |
| Thickness Specification | 15 mil |
| Color | Green |
| Style | Diamond Embossed Texture |
| Material | Nitrile |
| Glove Size | 3X-Large |
| Weight | 1.72 LB |
| EAN or UPC | 662909334220 |