- Coverall
- 3X-Large Size Group
- Yellow Color
- Polyethylene/Polypropylene Material
- Zipper Closure
| Elastic Wrists | Yes |
| Closure Type | Zipper |
| Seam | Bound |
| Elastic Ankles | Yes |
| Type | Coverall |
| Attached Boot | Yes |
| Size Group | 3X-Large |
| Material | Polyethylene/Polypropylene |
| Color | Yellow |
| Attached Hood | Yes |
| Weight | 22.02 LB |

