- Apron
- White Color
- Polyethylene/Polypropylene Material
| Closure Type | Waist Ties |
| Material | Polyethylene/Polypropylene |
| Color | White |
| Length | 36 in |
| Width | 28 in |
| Style | Disposable |
| Weight | 8.8 LB |
| Closure Type | Waist Ties |
| Material | Polyethylene/Polypropylene |
| Color | White |
| Length | 36 in |
| Width | 28 in |
| Style | Disposable |
| Weight | 8.8 LB |