- Safety Shirt
- 4X-Large Size Group
- Hi-Vis Green Color
- 100% Polyester Material
| Style | Long Sleeve |
| Material | 100% Polyester |
| Pockets/Pouches | 1 |
| Attached Hood | No |
| Color | Hi-Vis Green |
| Size Group | 4X-Large |
| Weight | 30.86 LB |
| Style | Long Sleeve |
| Material | 100% Polyester |
| Pockets/Pouches | 1 |
| Attached Hood | No |
| Color | Hi-Vis Green |
| Size Group | 4X-Large |
| Weight | 30.86 LB |