| Material | Split Cowhide |
| Color | Blue/Red Stripe Back |
| Cuff Style | Rubberized Safety Cuff |
| Style | Leather Palm |
| Glove Size | Large |
| Lining | Red Fleece |
| Weight | 0.0 KG |
| Material | Split Cowhide |
| Color | Blue/Red Stripe Back |
| Cuff Style | Rubberized Safety Cuff |
| Style | Leather Palm |
| Glove Size | Large |
| Lining | Red Fleece |
| Weight | 0.0 KG |