| Material | HPPE |
| Glove Size | Small |
| Cuff Style | Elastic, Knit Wrist |
| Color | Orange/Black |
| Coating | Foam Nitrile |
| Weight | 0.0 LB |
| EAN or UPC | 662909073303 |
| Material | HPPE |
| Glove Size | Small |
| Cuff Style | Elastic, Knit Wrist |
| Color | Orange/Black |
| Coating | Foam Nitrile |
| Weight | 0.0 LB |
| EAN or UPC | 662909073303 |