| Cuff Style | Elastic, Knit Wrist |
| Shell Material | Polyester |
| Glove Size | X-Large |
| Coating | Sandy Nitrile |
| Color | Blue Shell/Black Liner & Dip |
| Thickness Size | Shell: 13 Gauge, Lining: 7 Gauge |
| Weight | 2.0 LB |
| Cuff Style | Elastic, Knit Wrist |
| Shell Material | Polyester |
| Glove Size | X-Large |
| Coating | Sandy Nitrile |
| Color | Blue Shell/Black Liner & Dip |
| Thickness Size | Shell: 13 Gauge, Lining: 7 Gauge |
| Weight | 2.0 LB |