| Glove Size | X-Large |
| Coating | Nitrile Foam |
| Thickness Size | 15 Gauge |
| Cuff Style | Elastic, Knit Wrist |
| Shell Material | Nylon |
| Color | Gray/Black |
| Weight | 2.62 LB |
| Glove Size | X-Large |
| Coating | Nitrile Foam |
| Thickness Size | 15 Gauge |
| Cuff Style | Elastic, Knit Wrist |
| Shell Material | Nylon |
| Color | Gray/Black |
| Weight | 2.62 LB |