| Color | Hi-Viz Yellow Shell & Liner, Blue Shell & Black Liner, Black Dip |
| Glove Size | Large |
| Coating | Sandy Latex |
| Thickness Size | Shell: 15 Gauge, Lining: 7 Gauge |
| Shell Material | Nylon |
| Cuff Style | Elastic, Knit Wrist |
| Weight | 0.0 KG |
| Color | Hi-Viz Yellow Shell & Liner, Blue Shell & Black Liner, Black Dip |
| Glove Size | Large |
| Coating | Sandy Latex |
| Thickness Size | Shell: 15 Gauge, Lining: 7 Gauge |
| Shell Material | Nylon |
| Cuff Style | Elastic, Knit Wrist |
| Weight | 0.0 KG |