West Chester
715WNFTFT/M
Winter Lined: Micro Foam Dipped Glove. EN 388 = 4141, Dexterity Level 5, EN 511 = x2x
Item #113583463
| Material | Nylon Shell W/ Blue Microfoam Nitrile |
| Cuff Style | Rib Knit |
| Coating | Nitrile Foam |
| Color | Navy Blue, Blue Shell, Blue Dip |
| Lining | Brushed Loop-out Terry |
| Glove Type | General Purpose |
| Glove Size | Medium |
| Weight | 0.0 KG |
