| Glove Size | X-Large |
| Glove Type | General Purpose |
| Material | Nylon Shell W/ Blue Microfoam Nitrile |
| Lining | Brushed Loop-out Terry |
| Coating | Nitrile Foam |
| Cuff Style | Rib Knit |
| Color | Navy Blue, Blue Shell, Blue Dip |
| Weight | 0.0 KG |
| Glove Size | X-Large |
| Glove Type | General Purpose |
| Material | Nylon Shell W/ Blue Microfoam Nitrile |
| Lining | Brushed Loop-out Terry |
| Coating | Nitrile Foam |
| Cuff Style | Rib Knit |
| Color | Navy Blue, Blue Shell, Blue Dip |
| Weight | 0.0 KG |