- Hose Repair Kit
features
- Fast, easy concave crimp ensures strong connections
includes
- Fittings, Crimping Tool, Case includes full color label and description chart
| Hose I.D. | 1/4 in |
| Thread - TPI or Pitch | 9/16 in - 18 |
| Size 1 | B-Size |
| Weight | 3.63 LB |
| Hose I.D. | 1/4 in |
| Thread - TPI or Pitch | 9/16 in - 18 |
| Size 1 | B-Size |
| Weight | 3.63 LB |