Skip to content Skip to navigation menu
Western Enterprises312-QDF10

312-QDF10

Safemate Quick Connect Sets w/Built-In Flash Arrestors
Item #101591149
  • Safemate Quick Connect Set w/Built-In Flash Arrestors
  • Quick Connect
  • Gas Type: Oxygen/Fuel Gas
Western Enterprises312-QDF10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Safemate Quick Connect Set w/Built-In Flash Arrestors
  • Quick Connect
  • Gas Type: Oxygen/Fuel Gas

features

  • Color-coded for gas service to provide added safety
  • Internal check valves designed to prevent reverse flow and accidental mixing of oxygen and fuel gases
  • Torch and regulator models provide downstream and upstream protection
  • 10" maximum cutting capacity
Length 2 1/2 in
Gas Type Oxygen/Fuel Gas
Type Quick Connect
Weight 0.11 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison