- Trash Pump
- Honda Engine
- 180 gal/min
- 5 1/2 hp Capacity
features
- Specially designed pumps for heavy-duty applications
- Epoxy/polyester coated housing
- Handles solids up to 1" with ease and simple to open and clean
- Standard roll cage protects pump and engine
includes
- Steel Strainer for Intake Hose
| Flow | 180 gal/min |
| Outlet | 2 in |
| Engine Type | Honda |
| Weight | 89.0 LB |

