- 3/4 in Drive Size
- 2 1/8 in Size
- 12 Points
features
- Williams 3/4" Drive Hand Sockets and Drive Tools Feature: Unique Socket-Lok® Safety Retention System features a spring-loaded locking button for maximum socket retention and quick disassembly when used with our Williams® locking-button square drive tools and sockets. May also be used with all standard 3/4" drive tools. Sockets feature a deep chamfer on the drive end to speed insertion onto the drive tool. Chamfered ends provide easy engagement of the drive tool and fastener. SUPERTORQUE® recessed corners in the socket end provide extra turning power. High-polished chrome finish tools clean easily and resist rust
- All tools are professional quality, made of high-grade chrome vanadium steel
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Drive Size | 3/4 in |
| No. of Points | 12 |
| Size | 2 1/8 in |
| Weight | 2.65 LB |
| EAN or UPC | 662459332684 |

