Skip to content Skip to navigation menu
Screwdriver

61SMW

Screwdriver
Item #118378161
  • Screwdriver
Screwdriver
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Screwdriver

features

  • Individually serialized with matching certificate of calibration traceable to N.I.S.T
  • Six models available
  • Easy-to-read window scale
  • Meets or exceeds ASME B107.300 - 2010
  • Cam-over torque limiting clutch
  • Trilobular comfort grip
  • Automatic lock in CCW direction for removing screws
  • Lightweight
  • Accuracy: ± 6% of indicated value, CW,from 20% to 100% of full scale
  • Positive locking pull-down adjustment knob
  • Universal 1/4" hex bit holder with a strong rare earth magnet
  • Slip resistant finish
Weight 0.551 LB
EAN or UPC 662459182333
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison