Skip to content Skip to navigation menu
WilliamsC-818-TH

C-818-TH

Specialty Bar
Item #113864153
  • 25 in Overall Length
WilliamsC-818-TH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 in Overall Length

features

  • Curved blade style gives extra leverage
  • Blade is heat-treated the entire length
  • Capped end allows for striking without damage to handle
  • Handle is ergonomically designed to provide a more comfortable and secure grip
Size 1/2 in
Overall Length 25 in
Weight 1.95 LB
EAN or UPC 662459359827
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison