- 6 34 in Overall Length
features
- Recessed corners in ends provide extra turning power
- Satin chrome textured finish provides great feel and extra gripping power
- Will not mar fittings on pipes and tubing
| Open End Diameter | 15/16 in |
| Overall Length | 6 3/4 in |
| Weight | 0.19 LB |
| EAN or UPC | 662459106025 |

