- 8 78 in Overall Length
features
- Will not damage fittings on pipes and tubing
- Recessed corners in ends provide extra turning power
- Satin chrome textured finish provides great feel and extra gripping power
| Open End Diameter | 1 9/32 in |
| Overall Length | 8 7/8 in |
| Weight | 0.43 LB |
| EAN or UPC | 662459974716 |

