- 7 in
features
- Spinner handles features three component comfort grip handle
- Choice of 38-tooth quick-release or 60-tooth ultra-fine gear
- Unique combination 3/8" x 1/2" drive flex handle offers convenience of both drive sizes on one handle
- Ball and spring socket retention
- Williams 3/8" Drive Ratchets Feature:
- Narrow pear-shaped heads for access into confined work areas
- Unique Finger-Fit handles to provide a comfortable, non-slip grip and extra turning power
- Ultra-fine 60 tooth model offers 6° tooth action in a narrow pear head
- High-polished chrome finish for easy cleaning
| Overall Length | 7 in |
| Open End Thickness | 7/32 in |
| Socket Diameter | 9/16 in |
| Size | 3/8 in |
| Hex Depth | 1/2 in |
| Open End Width | 15/16 in |
| Weight | 0.14 LB |
| EAN or UPC | 662459119001 |

