- 15 1/4 in
features
- Unique 15° offset box end provides extra knuckle clearance
- Recessed corners in box end provide extra turning power
- Includes pouch
- 12 point box end provides maximum versatility
- High-polished chrome finish cleans easily
| Overall Length | 15 1/4 in |
| Box End Thickness | 23/32 in |
| Box End Diameter | 1 25/32 in |
| Size | 1 1/4 in |
| Open End Thickness | 7/16 in |
| Open End Width | 2 21/32 in |
| Weight | 1.77 LB |
| EAN or UPC | 662459119650 |

