Skip to content Skip to navigation menu
Service Wrench

JHW13625A

Service Wrench
Item #112063141
  • 15 in Overall Length
  • 1 1/2 in Jaw Opening [Max]
Service Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 in Overall Length
  • 1 1/2 in Jaw Opening [Max]

features

  • Economical black phosphate finish resists rust
  • Tapered spud handle locates and aligns bolts and rivets
  • Hole in handle permits tethering wrench for safety
  • Measurement scale on head conveniently shows fastener size
Head Thickness 23/32 in
Overall Length 15 in
Weight 2.15 LB
EAN or UPC 662459337276
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison