Skip to content Skip to navigation menu
Service Wrench

JHW1906

Service Wrench
Item #113866300
  • 14 3/16 in Overall Length
Service Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 3/16 in Overall Length

features

  • Long offset handle is designed for clearance of obstructions while providing greater leverage
  • Tapered spud handle locates and aligns bolt and rivet holes
Overall Length 14 3/16 in
Handle Offset 1 in
Weight 1.41 LB
EAN or UPC 662459103727
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison