Skip to content Skip to navigation menu
Retaining Ring Plier

JHW23803A

Retaining Ring Plier
Item #118378370
  • Retaining Ring Plier
Retaining Ring Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Retaining Ring Plier

features

  • Each pliers includes five pairs of color-coded tips for maximum versatility
  • Double-dipped handles with air cushion pockets provide comfortable grip, reducing hand fatigue
  • Easily convert for use on internal and external rings by moving convenient adjusting levers
  • Hex-shaped locking guides firmly hold tips in place
  • Spring-loaded handles speed work
Tips Included 0.023" Straight Tips (Red)(2), 0.039" Straight Tips (Yellow)(2), 0.038" 90° Tips (Yellow)(2), 0.047" Straight Tips (Green)(2), 0.047" 90° Tips (Green)(2)
Ring Diameter [Max] 1 in
Weight 0.31 LB
EAN or UPC 662459980717
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison