- 9 in Overall Length
features
- Precision machined socket end
- Size imprinted on color coded ends for easy identification
- Solid shaft accommodates long bolts or studs
- Cushion grip handle for comfort
| Overall Length | 9 in |
| Blade Length | 5 in |
| Weight | 0.31 LB |
| EAN or UPC | 662459319876 |

