- 2 7/8 in Overall Length
features
- Optional retaining ring ensures positive attachment to anvil
- Williams® bits are designed with a precise fit and tight tolerances to prevent slippage and disengagement
- Optional retaining rings available for added protection
- Manufactured from special alloy steel and heat treated for optimum strength and durability
- Bits can be easily replaced by hand - no need to put them in a vice and punch them out with a hammer
- Designed for use with pneumatic or cordless impact guns
- Outperforms one-piece design models – our two-piece design makes replacement economical and convenient
| Socket Drive Size | 3/8 in |
| Overall Length | 2 7/8 in |
| Weight | 0.34 LB |
| EAN or UPC | 662459180001 |

