- 1/2 in Socket Drive Size
- 27 mm Socket Size
- 6 Points
features
- Designed for quick engagement on both 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Drive Size | 1/2 in |
| Bolt Clearance | 29/32 in |
| Socket Size | 27 mm |
| No. of Points | 6 |
| Drive End Diameter | 1 7/16 in |
| Length Type | Shallow |
| Bolt Clearance Depth | 1 3/16 in |
| Overall Length | 1 3/4 in |
| Weight | 0.38 LB |
| EAN or UPC | 662459316899 |

