- 1/2 in Socket Drive Size
- Impact Socket Type
features
- 1/2" Drive 3/4 Impact Hex Bit Socket
| Socket Drive Size | 1/2 in |
| Socket Type | Impact |
| Weight | 1.07 LB |
| EAN or UPC | 662459180117 |
| Socket Drive Size | 1/2 in |
| Socket Type | Impact |
| Weight | 1.07 LB |
| EAN or UPC | 662459180117 |