- 12 in Overall Length
features
- Blade is heat-treated the entire length
- Capped end allows for striking without damage to handle
- Handle is ergonomically designed to provide a more comfortable and secure grip
- Curved blade style gives extra leverage
| Overall Length | 12 in |
| Size | 3/8 in |
| Weight | 0.67 LB |
| EAN or UPC | 662459325785 |

