- 5 3/16 in
features
- Drop-forged and heat treated for maximum strength and greater rigidity
- Copper plated screw resists weld splatter
- Highly resistant to “springing”
- I-beam design for extra strength
| Test Load [Min] | 3500 lbs |
| Jaw Capacity | 8 in |
| Throat Depth | 5 3/16 in |
| Weight | 7.75 LB |
| EAN or UPC | 662459178626 |

