- 11 in
features
- Designed for use in the petrochemical industries where clearance, particularly on flanges, and cored fasteners are often a problem
- 6 Point Hex is offset 15 degree, and short handle length allows for use in tight spaces
- Straight Handle transfers maximum torque when struck
- Assortment fits Stud Sizes up to 2-1/2"
| Overall Length | 11 in |
| Head Thickness | 61/64 in |
| Head Diameter | 2 31/64 in |
| Weight | 2.99 LB |
| EAN or UPC | 662459335722 |

