Skip to content Skip to navigation menu
6 Point 1/2 in Drive Non-Tension Socket Flextension

JHWISSXM418

6 Point 1/2 in Drive Non-Tension Socket Flextension
Item #113868865
  • 1/2 in
6 Point 1/2 in Drive Non-Tension Socket Flextension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in

features

  • Made in the U.S.A
  • Up to 30 degree angle offset
  • Durable black oxide finish
  • Flextensions are designed for use on hand and power tools (Impulse or Direct drive)
  • NOT FOR IMPACT TOOL USE
  • Drive end has a 7/32" cross hole & bevel for ease of use
  • Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Other lengths and socket sizes available by special order. Contact your Snap-on Industrial Brands representative
  • Socket retention pin is TIG welded, providing full rotation power to the socket
Socket Size 18 mm
No. of Points 6
Socket Drive Size 1/2 in
Weight 0.47 LB
EAN or UPC 662459375308
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison