- 22 11/16 in Overall Length
features
- Tapered spud handle locates and aligns bolt and rivet holes
- 15° open end provides two gripping angles when wrench is turned over
| Overall Length | 22 11/16 in |
| Weight | 7.28 LB |
| EAN or UPC | 662459104007 |
| Overall Length | 22 11/16 in |
| Weight | 7.28 LB |
| EAN or UPC | 662459104007 |