- 10 Pouches
features
- Ideal for storing a variety of tools such as wrenches, extensions, and ratchets
- Heavy construction for long life
| Width | 19 3/4 in |
| No. of Pouches | 10 |
| Height | 17 1/4 in |
| Weight | 0.38 LB |
| EAN or UPC | 662459364098 |
| Width | 19 3/4 in |
| No. of Pouches | 10 |
| Height | 17 1/4 in |
| Weight | 0.38 LB |
| EAN or UPC | 662459364098 |