- 14 Pouches
features
- Ideal for storing a variety of tools such as wrenches, extensions, and ratchets
- Heavy construction for long life
| Height | 8 in |
| Width | 14 1/2 in |
| No. of Pouches | 14 |
| Weight | 0.14 LB |
| EAN or UPC | 662459364159 |
| Height | 8 in |
| Width | 14 1/2 in |
| No. of Pouches | 14 |
| Weight | 0.14 LB |
| EAN or UPC | 662459364159 |